Shop All Electric Strikes
Dynalock
Spacer Plate2511 Magnetic Locks
Mfr # 4302
Zoro # G1878339
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Type Surface Mount
- For Use With 2511 Magnetic Locks
- Length 11 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 4302
- Zoro # G1878339
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 11 in |
Overall Length | 10 1/2 in |
Details
Item | Spacer Plate |
Finish | Brushed Aluminum |
Type | Surface Mount |
For Use With | 2511 Magnetic Locks |
Material | Aluminum |
Color | Clear |
Accessory Type | Spacer Plate |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | 2511 |
Compatible Series | 2511 |
Product Type | Spacer Plate |
Compatible Brand | DynaLock |
Description
Spacer Plate, Surface Mount, Length 11 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conductive Silicone O-Ring, Dash 118, PK5 (ZUSAS70COND118)
- SDC Electromagnetic Door Holders (EH3024120A)
- OSBORNE WOOD PRODUCTS 4 1/4 x 2 3/8 x 1 1/4 Large Traditional Half Finial in Rubberwood (892052RW)
- DON-JO Blank 4-7/8" ANSI Strike (BS16132D)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- DETEX Value Series Slide-In Filler Kit, Cylinder Dogging, Battery Operated Electric Alarm, for 36 I (DTX-SIFV-EB-CD-36IN)
- Dynalock Electromagnetic Locking Systems