Shop All Electric Strikes
Dynalock
Spacer Plate2000, 3000, 3101B Magnetic Locks
Mfr # 4301
Zoro # G1878348
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Material Aluminum
- Length 11 in
- For Use With 2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks
- Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4301
- Zoro # G1878348
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 11 in |
Overall Length | 11 in |
Details
Item | Spacer Plate |
Finish | Brushed Aluminum |
Material | Aluminum |
For Use With | 2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks |
Type | Surface Mount |
Color | Clear |
Accessory Type | Spacer Plate |
Product Type | Spacer Plate |
Compatible Brand | DynaLock |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 2011, 3000, 3101C Devices |
Compatible Manufacturer Model Number | 2000, 3000, 3101C |
Description
Spacer Plate, Surface Mount, Length 11 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- TRIMLITE 18" x 80" Primed 2-Panel Interior Shaker Slab Door (1668pri8402)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 689)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- HES Spacer PlateHES 7000 Series (7000-108)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- Dynalock Electric Strikes