Shop All Push Button Switches
Dynalock
Push to Exit Button, SS, Silver
Mfr # 6290 LED NR
Zoro # G1877998
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action SPDT
- Color Gray
- Event Audit Trail No
- Amps AC 10A @ 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6290 LED NR
- Zoro # G1877998
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-5/8 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 5/8 in |
Overall Width | 2 3/4 in |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color Silver, Color Gray, Button Dia. 1-5/8 in, Input Voltage 12/24V DC, Amps AC 10A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101 2003, For Use With Electric Locks, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer, 250VAC 3A, Rexl +options (REXL4TMF7)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- Dynalock Switches