Shop All Push Button Switches
Dynalock
Push to Exit Button, SS, Red
Mfr # 6290 LED
Zoro # G1878007
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Color Gray
- Standards NFPA 101 2003
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6290 LED
- Zoro # G1878007
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-5/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Exit Push Button, Type Push to Exit, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color Red, Color Gray, Button Dia. 1-5/8 in, Input Voltage 12/24V DC, Amps AC 10A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101 2003, For Use With Electric Locks, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- RACO Compression Connector, 2" Conduit (2918)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB5FW31B5)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- DYNALOCK Adjust Delay Push Button (6290)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- Dynalock Switches