Shop All Push Button Switches
Dynalock
Push to Exit Button, SS, Green/Red
Mfr # 6610E
Zoro # G1877946
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Color Gray
- Amps AC 10A @ 125V AC
- Button Color Green/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6610E
- Zoro # G1877946
- Country of Origin United States
- Category Push Button Switches
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 in |
Description
Exit Push Button, Type Push to Exit, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color Green/Red, Color Gray, Input Voltage 10 to 24V DC, Amps AC 10A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 48 in H, 10 in D (CSD483010LG)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33B5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW543)
- Dynalock Push Button Switches