Shop All Push Button Switches
Dynalock
Push to Exit Button, SS, Green
Mfr # 6115M
Zoro # G1878040
original price:
$75.25
5% off
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Button Color Green
- Type Momentary
- For Use With Electric Locks
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 6115M
- Zoro # G1878040
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 5/8 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 in |
Overall Width | 2 3/4 in |
Description
Exit Push Button, Type Momentary, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color Green, Color Gray, Button Dia. 5/8 in, Input Voltage Not Applicable, Amps AC 5A @125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- Dynalock Push Button Switches