Shop All Push Button Switches
Dynalock
Push to Exit Button, SS
Mfr # 6350
Zoro # G1877970
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Four-Zone Delay Egress Monitor Station
- Color Gray
- Finish Steel
- Amps AC 10A @ 125V AC
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6350
- Zoro # G1877970
- Country of Origin United States
- Category Push Button Switches
Dimensions
Details
Item | Exit Push Button |
Type | Four-Zone Delay Egress Monitor Station |
Color | Gray |
Finish | Steel |
Amps AC | 10A @ 125V AC |
Keypad | No |
Cylinder | No |
For Use With | Electric Locks |
Includes | (2) Gang Plates, (4) Bi-Color LEDs |
Event Audit Trail | No |
Material | Stainless Steel |
ADA Compliant | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Operation Type | Push Button |
Includes Hardware | Hardware Included |
Mortise/Cylindrical | Mortise |
Product Type | Exit Push Button |
Operation Style | Manual |
ANSI/BHMA Finish | Unfinished |
Description
Exit Push Button, Type Four-Zone Delay Egress Monitor Station, Switch Action Not Applicable, Material Stainless Steel, Finish Steel, Color Gray, Input Voltage Not Applicable, Amps AC 10A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes (2) Gang Plates, (4) Bi-Color LEDs, Exit Device Type Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- Dynalock Push Buttons & Indicators