Shop All Push Button Switches
Dynalock
Push to Exit Button, Silver, SS
Mfr # 6420
Zoro # G1877961
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Request to Exit Passive Infrared Sensor
- Switch Action SPDT
- Color Gray
- Cylinder No
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6420
- Zoro # G1877961
- Country of Origin United States
- Category Push Button Switches
Dimensions
Overall Height | 2 3/8 in |
Overall Width | 6 5/16 in |
Overall Depth | 1 9/16 in |
Description
Exit Push Button, Type Request to Exit Passive Infrared Sensor, Switch Action SPDT, Material Stainless Steel, Finish Steel, Color Gray, Input Voltage 12/24V AC/DC, Amps AC 1A @ 30V DC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- Dynalock Switches