Shop All Push Button Switches
Dynalock
Push to Exit Button, Aluminum, DPDT Switch
Mfr # 6451-36 US28
Zoro # G1877955
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Silver
- Material Aluminum
- Cylinder No
- Type Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6451-36 US28
- Zoro # G1877955
- Country of Origin United States
- Category Push Button Switches
Dimensions
Door Height - Maximum | 36 in |
Details
Item | Push to Exit Button |
Finish | Aluminum |
Color | Silver |
Material | Aluminum |
Cylinder | No |
Type | Exit |
For Use With | Electric Locks |
Includes | Mounting Hardware |
Standards | CSFM, cULus Listed NYC MEA #23-92-E |
Hand Orientation | Non-Handed |
Voltage | 12/24V AC/DC |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Includes Hardware | Hardware Included |
Description
Push to Exit Button, 12/24V AC/DC, Aluminum Finish, Standards CSFM, cULus Listed NYC MEA #23-92-E, Cylinder No, Includes Mounting Hardware, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- DYNALOCK Adjust Delay Push Button (6290)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- REES Plastic Plunger, Red, 2-1/4" (00662002)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35LGGH13)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- Dynalock Push Buttons & Indicators