Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2522TJ2
Zoro # G510058017
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- For Use With DynaLock 2000 Series Maglocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2522TJ2
- Zoro # G510058017
- UPC # 197163202171
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
For Use With | DynaLock 2000 Series Maglocks |
Includes | Maglocks |
Description
Double Electromagnetic Mini Lock Inswing, 12/24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- ADAMS RITE Elec Stk, 12 VDC, Square FP, US10B (7170-310-313-00)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4490.150.BIN)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK Maglock (3000 LP)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DEGUARD 1.200 lbs Double Door MagLock (UL Listed) (DMGL-1200DD)
- Dynalock Electromagnetic & Electromechanical Locks