Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2522TJ2 DSM2
Zoro # G810058052
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- For Use With DynaLock 2000 Series Maglocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2522TJ2 DSM2
- Zoro # G810058052
- UPC # 197163202188
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
For Use With | DynaLock 2000 Series Maglocks |
Includes | Maglocks |
Description
Double Electromagnetic Mini Lock Inswing, Door Switch Monitor, 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/Out Dowels (8390)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHR7)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- SECURITRON Adjustable Z-Bracket - M32/M62 (ZA-32/62CL)
- Dynalock Electromagnetic & Electromechanical Locks