Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2511 DSM DYN
Zoro # G810058014
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- For Use With DynaLock 2000 Series Maglocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2511 DSM DYN
- Zoro # G810058014
- UPC # 197163202164
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
For Use With | DynaLock 2000 Series Maglocks |
Includes | Maglocks |
Description
Single Electromagnetic Mini Lock Outswing, Door Status Monitor, Dynastat Force Sensor, 12/24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-10B)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8730RH26D4916)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CAS 630)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- COMMAND ACCESS Grd1 24V Fail Secure Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome Request To Exit (CAT-CL180-EU-L6-24V-626-SC-REX)
- Dynalock Electromagnetic & Electromechanical Locks