Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2280 HSM
Zoro # G110058097
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Includes Maglocks
- For Use With DynaLock 2000 Series Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2280 HSM
- Zoro # G110058097
- UPC # 197163012381
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
Includes | Maglocks |
For Use With | DynaLock 2000 Series Maglocks |
Description
Single Electromagnetic Lock Outswing, High Security Monitor, 12/24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-8)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- OEM OEM: REF: 2000-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-20200 / HYQ12BAN (OR-TOY024)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- DYNALOCK Maglock (3000 LP)
- DYNALOCK Maglock (2013 DYN GLB)
- SCHLAGE ELECTRONICS Mag Lock, Cabinet Lock, Black, Dual Solenoid, Dry Contact, 80lb (442S)
- Dynalock Electromagnetic & Electromechanical Locks