Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2268-TJ10 DSM
Zoro # G510057874
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Includes Maglocks
- For Use With DynaLock 2000 Series Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2268-TJ10 DSM
- Zoro # G510057874
- UPC # 197163202133
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
Includes | Maglocks |
For Use With | DynaLock 2000 Series Maglocks |
Description
Single Electromagnetic Lock Inswing, Door Switch Monitor, 12/24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- PROPLUS Mailbox Lock Key Blank, 50PK (808048)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- Dynalock Electromagnetic & Electromechanical Locks