Shop All Electromagnetic & Electromechanical Locks
Dynalock
Maglock
Mfr # 2050
Zoro # G810057734
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- For Use With DynaLock 2000 Series Maglocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2050
- Zoro # G810057734
- UPC # 197163003709
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
For Use With | DynaLock 2000 Series Maglocks |
Includes | Maglocks |
Description
Single Electromagnetic Lock Outswing, Locknetics 350+ Exact Retrofit12/24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Berber Carpet Tile, Slate Gray, PK12 (EM-22-0-71)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-68-8-301)
- DYNALOCK Maglock (3000 LP)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- Dynalock Electromagnetic Locking Systems