Shop All Electromagnetic Lock Activation Devices
Dynalock
Keyswitch, Silver, SS, 6A@125VAC Amps AC
Mfr # 7050
Zoro # G1877937
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary
- Switch Action Momentary
- Color Gray
- Keypad No
- Amps AC 6A @125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 7050
- Zoro # G1877937
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Overall Height | 4 1/2 in |
Overall Depth | 1 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Electromagnetic Key Switch |
Type | Momentary |
Switch Action | Momentary |
Color | Gray |
Keypad | No |
Amps AC | 6A @125V AC |
Event Audit Trail | No |
Finish | Steel-Plated |
Material | Stainless Steel |
Cylinder | 1 1/8 or 1 1/4 in Mortise |
Includes | 1/2 Switches, Bracket, Cylinder Locknut, Face Plate |
For Use With | Electric Locks |
Supports Touchless Operation | No |
Features | May Be Used to Control Electric Locks, Shunt or Activate Security Panels, and Consoles |
Input Voltage | 125V AC |
Supports Operation Type | Push-Button Operation |
Switch Action Type | Momentary |
Current | 6 A @ 125V AC |
Compatible Product Type | Electronic Locks |
Output Type | Momentary |
Description
Electromagnetic Key Switch, Type Momentary, Switch Action Momentary, Material Stainless Steel, Finish Steel-Plated, Color Gray, Input Voltage 125V AC, Amps AC 6A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder 1 1/8 or 1 1/4 in Mortise, For Use With Electric Locks, Includes 1/2 Switches, Bracket, Cylinder Locknut, Face Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS Knape & Vogt 18 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (DE2585345)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- IVES Bright Brass Stop FS4483 (FS.10121)
- AMERIMAX HOME PRODUCTS TRIM COIL WHITE 24in. X50ft (6912458)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Exit Push Button, SS, Red (6220)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- Dynalock Electromagnetic Lock Activation Devices