Shop All Electric Strikes
Dynalock
Glass Door Bracket3101B Magnetic Locks
Mfr # 4801
Zoro # G1878147
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Aluminum
- Color clear
- Type Glass Door
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4801
- Zoro # G1878147
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 1/2 in |
Overall Height | 1/2 in |
Details
Item | Glass Door Bracket |
Finish | Unfinished |
Material | Aluminum |
Color | clear |
Type | Glass Door |
For Use With | 3101B Magnetic Locks |
Includes | Mounting Hardware |
Accessory Type | Glass Door Bracket |
Product Type | Glass Door Bracket |
Compatible Manufacturer Model Number | 3101C |
Description
Glass Door Bracket, Material Aluminum, Finish Unfinished, Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Carded CP Rekey Kit (4 silver/2 brass) (KWS-83262)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Satin Nickel Finish (581B15)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KA)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7400 X 628)
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- Dynalock Electromagnetic Locking Systems