Shop All Electric Strikes
Dynalock
Glass Door Bracket2511, 2522 Magnetic Locks
Mfr # 4854
Zoro # G1878129
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Type Glass Door
- Includes Mounting Hardware
- Color clear
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4854
- Zoro # G1878129
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 5/8 in |
Overall Height | 5/8 in |
Details
Item | Glass Door Bracket |
Finish | Unfinished |
Type | Glass Door |
Includes | Mounting Hardware |
Color | clear |
For Use With | 2511 Magnetic Locks, 2522 Magnetic Locks |
Material | Aluminum |
Accessory Type | Glass Door Bracket |
Product Type | Glass Door Bracket |
Compatible Manufacturer Model Number | 2511, 2522 |
Description
Glass Door Bracket, Material Aluminum, Finish Unfinished, Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- USA INDUSTRIALS Silicone Grommet 3/4" Hole ID, 3/32" Edge 1/2" ID, PK 10 (BULK-GMT-S50-31)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38875.012.0425)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Oil Rubbed Bronze (310-2 24D 613)
- VON DUPRIN 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Satin (VNDP-6211-12V-US32D)
- TRINE Electric Strike (LC-100)
- Dynalock Electromagnetic Locking Systems