Shop All Electromagnetic & Electromechanical Locks
Dynalock
Gate Lock, 9-1/4 in. Lx2-1/2 in. W
Mfr # 2013
Zoro # G1878628
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Series 2013
- Finish Brushed Aluminum
- Opening Action Electromagnetic
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2013
- Zoro # G1878628
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/2 in |
Lock Body Width (In.) | 2 1/2 in |
Lock Body Length (In.) | 9 1/4 in |
Overall Height | 2 3/4 in |
Lock Body Width | 2 1/2 in |
Overall Width | 1 1/2 in |
Lock Body Depth | 1 1/2 in |
Overall Length | 9 1/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V DC, Features Surface Mounted for Sliding or Swinging Gates, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 9 1/4 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2013, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CE Certified, cULus Listed, NYC MEA #23-92-E, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- NATIONAL GUARD Door Sweep (102VA-36)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- Dynalock Electromagnetic & Electromechanical Locks