Shop All Electric Strikes
Dynalock
Filler Plate2268-10, 15 Magnetic Locks
Mfr # 4314
Zoro # G1878311
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Width 1 1/4 in
- For Use With 2268-10 Magnetic Locks, 2268-15 Magnetic Locks
- Height 1/2 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4314
- Zoro # G1878311
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 1 1/4 in |
Height | 1/2 in |
Length | 14 in |
Overall Height | 1/2 in |
Overall Length | 14 in |
Overall Width | 1 1/4 in |
Details
Item | Filler Plate |
Finish | Brushed Aluminum |
For Use With | 2268-10 Magnetic Locks, 2268-15 Magnetic Locks |
Color | Clear |
Type | Surface Mount |
Material | Aluminum |
Compatible Manufacturer Model Number | 2268-10/15 |
Product Type | Filler Plate |
Compatible Brand | DynaLock |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 2268-10/-15 Devices |
Description
Filler Plate, Surface Mount, Length 14 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-2000)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-892)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- HES Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (1600-BSP)
- Dynalock Electromagnetic Locking Systems