Shop All Electric Strikes
Dynalock
Filler Plate2022, 3002, 3121B Magnetic Locks
Mfr # 4322
Zoro # G1878296
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- For Use With 2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks
- Material Aluminum
- Length 22 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4322
- Zoro # G1878296
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 22 in |
Height | 1/2 in |
Width | 1 1/4 in |
Overall Height | 1/2 in |
Overall Length | 22 in |
Overall Width | 1 1/4 in |
Details
Item | Filler Plate |
Finish | Brushed Aluminum |
For Use With | 2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks |
Material | Aluminum |
Type | Surface Mount |
Color | Clear |
Accessory Type | Filler Plate |
Compatible Manufacturer Model Number | 2022, 3002, 3121C |
Compatible Series | 2022/3002/3121C Devices |
Compatible Brand | DynaLock |
ANSI/BHMA Finish | Unfinished |
Product Type | Filler Plate |
Description
Filler Plate, Surface Mount, Length 22 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-LH)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 31/32" (DLA09)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- Dynalock Electric Strikes