Shop All Electric Strikes
Dynalock
Filler Plate2000, 3000, 3101B Magnetic Locks
Mfr # 4411
Zoro # G1878287
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Width 1 1/4 in
- Type Surface Mount
- Height 5/8 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4411
- Zoro # G1878287
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 1 1/4 in |
Height | 5/8 in |
Length | 11 in |
Overall Height | 5/8 in |
Overall Length | 11 in |
Overall Width | 1 1/4 in |
Details
Item | Filler Plate |
Finish | Brushed Aluminum |
Type | Surface Mount |
Color | Clear |
Material | Aluminum |
For Use With | 2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks |
Accessory Type | Filler Plate |
Product Type | Filler Plate |
ANSI/BHMA Finish | Unfinished |
Compatible Brand | DynaLock |
Compatible Manufacturer Model Number | 2000, 3000, 3101C |
Compatible Series | 2000/3000/3101C Maglocks |
Description
Filler Plate, Surface Mount, Length 11 In., Width 1-1/4 In., Height 5/8 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .025-2B (100 Polybag)(MI025) (LAB-B2BP1)
- ZORO SELECT Grommet, Silicone, MS 35489-35X, PK10 (3MRR1)
- GMS GMS: Small Format Interchangeable Core, 7 Pin, Best A, Oil Rubbed Bronze (GMS-IC-7-A-10B)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Oil Rubbed Bronze (SDL25U10B)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- Dynalock Electromagnetic Locking Systems