Shop All Electromagnetic Lock Activation Devices
Dynalock
Exit Push Button, SS, Red, SPDT Switch
Mfr # 6210
Zoro # G1878031
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action SPDT
- Supports Touchless Operation No
- Button Diameter 1 5/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6210
- Zoro # G1878031
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Diameter | 1 5/8 in |
Button Dia. | 1-5/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action SPDT, Material Stainless Steel, Finish Steel-Plated, Button Color Red, Color Silver, Button Dia. 1-5/8 in, Input Voltage 12/24V DC, Amps AC 6A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- ALARM LOCK Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. AC Power Re (ALL-IME2-EXP)
- Dynalock Electromagnetic Lock Activation Devices