Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, Use with 390+ Exact
Mfr # 2011-390
Zoro # G1878646
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Brushed Aluminum
- Opening Action Electromagnetic
- Options Included Dual Voltage
- Input Voltage 12/24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2011-390
- Zoro # G1878646
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/2 in |
Lock Body Length (In.) | 11 in |
Lock Body Width (In.) | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 1 1/2 in |
Lock Body Depth | 1 1/2 in |
Overall Length | 11 in |
Lock Body Width | 2 3/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V AC/DC, Features Surface Mounted for Outswing or Inswing Single or Double Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- DELTANA Deltana DC70 Door Closer Duro (DC703BC-DURO)
- KENSTAN Keymatic Pull Line, Tubular Drawer Lock, Polished Nickel (KEN-DL-K2-M-2205-PN-N-Y)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- DYNALOCK Maglock (2013 DYN GLB)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- Dynalock Electromagnetic Locking Systems