Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, Surface Mount
Mfr # 3101C
Zoro # G4829750
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Satin Aluminum
- Series 3101C
- Input Voltage 12/24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 3101C
- Zoro # G4829750
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 11 in |
Lock Body Depth (In.) | 3 in |
Lock Body Width (In.) | 2 3/4 in |
Lock Body Width | 2 3/4 in |
Armature Length | 7 3/8 in |
Armature Width | 2 3/8 in |
Lock Body Depth | 3 in |
Overall Length | 11 in |
Overall Width | 3 in |
Overall Height | 2 3/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24V AC/DC, Features Non-Handed, Surface Mounted for Outswing Single or Double Doors and Swing Single Doors, Total Projection (In.) 3 in, Holding Force (Lb.) 1,500, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 3 in, Mfr. Series 3101C, Instantaneous Release Delay, Satin Aluminum Finish, Standards CSFM, cULus Listed, Options Included Bond Status, Door Status
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-628)
- YALE Door Lever Lockset, Mechanical, Entrance (4607LN MO 613E SCH C)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- Dynalock Electromagnetic Locking Systems