Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 650lb., 2500 Series
Mfr # 2511 DSM
Zoro # G8691663
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Inside Swing
- Finish Clear Anodized
- Series 2500
- Input Voltage 12V AC, 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2511 DSM
- Zoro # G8691663
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 3/8 in |
Lock Body Depth (In.) | 1 1/4 in |
Lock Body Length (In.) | 10 1/2 in |
Strike Plate Length (In.) | 6 1/2 in |
Armature Depth (In.) | 3/8 in |
Armature Width (In.) | 1 1/2 in |
Armature Length (In.) | 6 1/2 in |
Strike Plate Width (In.) | 1 1/2 in |
Lock Body Width (In.) | 1 3/4 in |
Lock Body Width | 1 3/4 in |
Strike Plate Width | 1 1/2 in |
Armature Width | 1 1/2 in |
Lock Body Depth | 1 1/4 in |
Armature Length | 6 1/2 in |
Strike Plate Height | 1/2 in |
Overall Length | 10 1/2 in |
Overall Width | 1 1/4 in |
Overall Height | 1/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Inside Swing, Steel, Amp Draw @ 12V 500mA/12V DC, Amp Draw @ 24V 250mA/24V DC, Input Voltage 12V AC, 24V DC, Projection from Wall (In.) 1 1/4 in, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Armature Length (In.) 6 1/2 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 3/8 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 48" Threshold Ramp (65448)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SC (1065.626)
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- HILLMAN AIRTAG HOLDER KEYCHAIN BRW (9985110)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Maglock (3000 LP)
- DYNALOCK Maglock (2013 DYN GLB)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- Dynalock Electromagnetic Locking Systems