Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 25 in. Lx2 in. W
Mfr # 2268-20
Zoro # G1878521
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Brushed Aluminum
- Opening Action Electromagnetic
- Input Voltage 12/24V DC
- Options Included Outswing Electromagnetic Lock Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2268-20
- Zoro # G1878521
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 2 in |
Lock Body Length (In.) | 25 in |
Lock Body Depth (In.) | 2 3/16 in |
Overall Width | 2 3/16 in |
Lock Body Width | 2 in |
Overall Height | 2 in |
Overall Length | 14 in |
Lock Body Depth | 2 3/16 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1.36, Amp Draw @ 24V 0.70, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 2 3/16 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 25 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 3/16 in, Mfr. Series 2268, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- LAB LAB:.165 Bottom Pins (L165-BP)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Maglock (3000 LP)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- DYNALOCK MagLock, Single Door, US28, High Security Monitor, 12/24 VDC, 1200lb (2011-390 HSM)
- DYNALOCK MagLock, Single Door Delayed Egress, US28, DSS, 12/24 VDC, 1500lb (3101C DSM)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- Dynalock Electromagnetic Locking Systems