Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 22 in. L, 1200 lb.
Mfr # 2022
Zoro # G1878591
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Brushed Aluminum
- Opening Action Electromagnetic
- Input Voltage 12/24V AC/DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2022
- Zoro # G1878591
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 2 3/4 in |
Lock Body Length (In.) | 22 in |
Lock Body Depth (In.) | 1 1/2 in |
Overall Height | 2 3/4 in |
Lock Body Width | 2 3/4 in |
Overall Length | 22 in |
Lock Body Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.84, Amp Draw @ 24V 0.42, Input Voltage 12/24V AC/DC, Features Adjustable Mounting, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 22 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E, Options Included Dual Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4" Kick Down Door Holder (1466AL)
- WRS 25" Spiral Tube Balance 5/8" Red Tip (01-20025R)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- IVES Satin Chrome Latch CL1426D (CL.123)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- Dynalock Electromagnetic & Electromechanical Locks