Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 21 in. L, 650 lb.
Mfr # 2522
Zoro # G1878427
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Brushed Aluminum
- Opening Action Electromagnetic
- Options Included Outswing Electromagnetic Lock Door
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2522
- Zoro # G1878427
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/4 in |
Lock Body Length (In.) | 21 in |
Lock Body Width (In.) | 1 3/4 in |
Lock Body Width | 1 3/4 in |
Overall Width | 1 1/4 in |
Overall Length | 10 1/2 in |
Overall Height | 1 3/4 in |
Lock Body Depth | 1 1/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1, Amp Draw @ 24V 0.50, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 21 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2500, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (A80MPU-300)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48ELD)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- Dynalock Electromagnetic Locking Systems