Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1500lb., 3000 Series
Mfr # 3000 DSM
Zoro # G8691821
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 3000
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 3000 DSM
- Zoro # G8691821
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 2 3/8 in |
Lock Body Length (In.) | 11 in |
Strike Plate Length (In.) | 7 3/8 in |
Lock Body Depth (In.) | 1 1/2 in |
Armature Depth (In.) | 1/2 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Width (In.) | 2 3/4 in |
Strike Plate Width (In.) | 2 3/8 in |
Armature Length (In.) | 7 3/8 in |
Armature Length | 7 3/8 in |
Strike Plate Width | 2 3/8 in |
Armature Width | 2 3/8 in |
Lock Body Width | 2 3/4 in |
Lock Body Depth | 1 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 1 1/2 in |
Overall Length | 11 in |
Strike Plate Height | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12V DC, Amp Draw @ 24V 210mA/24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 1 1/2 in, Features Door Status Monitor for Single Outswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RK Keyway, Embossed Logo Only, 50 Pack (6275RK (50PK))
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Maglock (2013 DYN GLB)
- SECO-LARM Single-door Electromagnetic Lock with 1,200-lb (545kg) holding force. 12 or 24 VDC operat (SLM-E-941SA-1K2PQ)
- Dynalock Electromagnetic & Electromechanical Locks