Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 14 in. L, Aluminum
Mfr # 2268-10
Zoro # G1878558
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Series 2268
- Opening Action Electromagnetic
- Finish Brushed Aluminum
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2268-10
- Zoro # G1878558
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 2 in |
Lock Body Depth (In.) | 2 3/16 in |
Lock Body Length (In.) | 14 in |
Overall Height | 2 in |
Overall Width | 2 3/16 in |
Lock Body Depth | 2 3/16 in |
Lock Body Width | 2 in |
Overall Length | 14 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.68, Amp Draw @ 24V 0.35, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 2 3/16 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 14 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 3/16 in, Mfr. Series 2268, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3311 x 689)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- VON DUPRIN Spring 050939 (050939)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, 25 in. Lx2 in. W (2268-20)
- DYNALOCK MagLock, Single Door, US28, High Security Monitor, 12/24 VDC, 1200lb (2011-390 HSM)
- DYNALOCK Electromagnetic Lock, Use with 390+ Exact (2011-390)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- EDWARDS Edwards Interlogix Wired Sensing (2507AH-L)
- Dynalock Electromagnetic Locking Systems