Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1200lb., 2000 Series
Mfr # 2011 DSM
Zoro # G8691505
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Clear Anodized
- Series 2000
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2011 DSM
- Zoro # G8691505
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 2 3/4 in |
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Width (In.) | 2 3/8 in |
Armature Depth (In.) | 1/2 in |
Lock Body Depth (In.) | 1 1/2 in |
Armature Width (In.) | 2 3/8 in |
Strike Plate Length (In.) | 7 3/8 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Length (In.) | 11 in |
Lock Body Width | 2 3/4 in |
Lock Body Depth | 1 1/2 in |
Strike Plate Width | 2 3/8 in |
Armature Width | 2 3/8 in |
Armature Length | 7 3/8 in |
Strike Plate Height | 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 3/4 in |
Overall Length | 11 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12V DC, Amp Draw @ 24V 210mA/24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 1 1/2 in, Features Surface Mounted for Outswing or Inswing Single or Double Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S35R5BB4)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- SIMPSON STRONG-TIE ADJ L Angle (LS50Z)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/2 In (2EXU2)
- Dynalock Electromagnetic Locking Systems