Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 10-1/2in.L, Aluminum
Mfr # 2511TJ DSM
Zoro # G1878436
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Brushed Aluminum
- Options Included Dsm- Door Status Switch, Dual Voltage
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2511TJ DSM
- Zoro # G1878436
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 3/4 in |
Lock Body Length (In.) | 10 1/2 in |
Lock Body Depth (In.) | 1 1/4 in |
Overall Height | 1 3/4 in |
Lock Body Width | 1 3/4 in |
Lock Body Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 10 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @ 24V 0.25, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2500, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 18"W x 18"H (GVPVE18X1802SF)
- CLOVERDALE Edging 2Inx8Ft White Birch (28050)
- RICHELIEU 160 UL Listed Door Viewer, Chrome (104ULCIP)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Maglock (3000 LP)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- Dynalock Electromagnetic Locking Systems