Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1-3/4 in. W, 650 lb.
Mfr # 2511 DYN
Zoro # G1878451
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Brushed Aluminum
- Options Included Dual Voltage, Dyn-Dynastat Force Sensor
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 2511 DYN
- Zoro # G1878451
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 3/4 in |
Lock Body Depth (In.) | 1 1/4 in |
Lock Body Length (In.) | 10 1/2 in |
Overall Length | 10 1/2 in |
Lock Body Width | 1 3/4 in |
Lock Body Depth | 1 1/4 in |
Overall Height | 1 3/4 in |
Overall Width | 1 1/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @ 24V 0.25, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2500, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE9)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- ZORO SELECT O-Ring, Dash 011, EPDM, 0.07 In., PK100 (U38869.006.0031)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Maglock (2013 DYN GLB)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- Dynalock Electromagnetic Locking Systems