Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1-1/2 in. D, 1200lb.
Mfr # 2012
Zoro # G1878637
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Brushed Aluminum
- Input Voltage 12/24V AC/DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 2012
- Zoro # G1878637
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 2 3/4 in |
Lock Body Length (In.) | 11 in |
Lock Body Depth (In.) | 1 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 1 1/2 in |
Lock Body Width | 2 3/4 in |
Lock Body Depth | 1 1/2 in |
Overall Length | 11 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V AC/DC, Features Surface Mounted for Outswing or Inswing Single or Double Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- ILCO Ilco: Key Blanks, 1659 CANADA POST (ILCO-1659)
- MARATHON Knobby Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20047)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- DYNALOCK Maglock (2013 DYN GLB)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RD05-26D)
- Dynalock Electromagnetic Locking Systems