Shop All Electric Strikes
Dynalock
Conversion Kit3002 Magnetic Locks
Mfr # TJ32
Zoro # G1877858
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Includes Mounting Hardware
- Type Surface Mount
- Color Clear
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # TJ32
- Zoro # G1877858
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Conversion Kit |
Finish | Brushed Aluminum |
Includes | Mounting Hardware |
Type | Surface Mount |
Color | Clear |
Material | Aluminum |
For Use With | 3002 Magnetic Locks |
Accessory Type | Conversion Kit |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Compatible Brand | DynaLock |
Compatible Series | 3002 |
Compatible Manufacturer Model Number | 3002 |
Product Type | Top Jamb Conversion Kit |
Description
Conversion Kit , Surface Mount, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 224, Buna N, 0.13 In., PK25 (1RHH7)
- PRIME-LINE Door Strike, US26 Chrome Plated Steel, Commercial ASA Single Pack (U 9429)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PRIME-LINE Lock Bimcylndr Garage (GD52139)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- VON DUPRIN Von Duprin 6100 Series Electric Strikes, 12 VDC Stainless Steel (6121 12V US32D)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (001-8-16AC/4-6DC)
- Dynalock Electromagnetic Locking Systems