Shop All Electric Strikes
Dynalock
Angle Bracket2268-20 Magnetic Locks
Mfr # 4525
Zoro # G1878235
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Height 1 in
- Type Surface Mount
- Length 25 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4525
- Zoro # G1878235
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 1 in |
Length | 25 in |
Width | 1 in |
Overall Length | 25 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Type | Surface Mount |
Material | Aluminum |
For Use With | 2268-20 Magnetic Locks |
Color | Clear |
Accessory Type | Angle Bracket |
Compatible Manufacturer Model Number | 2268-20 |
Product Type | Angle Bracket |
Compatible Brand | DynaLock |
Compatible Series | 2268-20 Devices |
ANSI/BHMA Finish | Unfinished |
Description
Angle Bracket , Surface Mount, Length 25 In., Width 1 In., Height 1 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:KW1 Keys - Nickel Finish Kwikset Key Blanks (JMA-KW1-1KE-NP)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- PRIME-LINE Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (B 569)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121LJ)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- HES Electric Strike (10620422)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- Dynalock Electric Strikes