Shop All Electric Strikes
Dynalock
Angle Bracket2268-10, 15 Magnetic Locks
Mfr # 4714
Zoro # G1878171
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Length 14 in
- Type Surface Mount
- Width 2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4714
- Zoro # G1878171
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 14 in |
Width | 2 in |
Height | 1-1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Overall Length | 14 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Type | Surface Mount |
Material | Aluminum |
Color | Clear |
For Use With | 2268-10 Magnetic Locks, 2268-15 Magnetic Locks |
Accessory Type | Angle Bracket |
Product Type | Angle Bracket |
Compatible Manufacturer Model Number | 2268-10/15 |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 2268-10/-15 Devices |
Compatible Brand | DynaLock |
Description
Angle Bracket , Surface Mount, Length 14 In., Width 2 In., Height 1-1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Security Cable, 3/8 in, 15 ft, Woven Steel (72DPF)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7170-510-628-00)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- Dynalock Electromagnetic Locking Systems