Shop All Electric Strikes
Dynalock
Angle Bracket2022, 3002, 3121B Magnetic Locks
Mfr # 4622
Zoro # G1878208
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Width 1 1/2 in
- Height 1-1/2 in
- Material Aluminum
- For Use With 2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4622
- Zoro # G1878208
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 1 1/2 in |
Height | 1-1/2 in |
Length | 22 in |
Overall Length | 22 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Material | Aluminum |
For Use With | 2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks |
Type | Surface Mount |
Color | Clear |
Accessory Type | Angle Bracket |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | 2022, 3002, 3121C |
Product Type | Angle Bracket |
Compatible Brand | DynaLock |
Compatible Series | 2022/3002/3121C Devices |
Description
Angle Bracket , Surface Mount, Length 22 In., Width 1-1/2 In., Height 1-1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- KNAPE & VOGT Knape & Vogt Kv8085 Hkezt Eb Hinger Pack Self Close Inset 1 In. Thick Door - Ebony Black (KV8085 HKEZT EB)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- TRINE Electric Strike (3012)
- FOLGER ADAM 700 Series Electric Strikes (712-75 24D 613)
- Dynalock Electric Strikes