Shop All Electric Strikes
Dynalock
Angle Bracket2022, 3002, 3121B Magnetic Locks
Mfr # 4522
Zoro # G1878241
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Type Surface Mount
- Width 1 in
- Height 1 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4522
- Zoro # G1878241
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 1 in |
Height | 1 in |
Length | 22 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Length | 22 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Type | Surface Mount |
Material | Aluminum |
Color | Clear |
For Use With | 2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks |
Accessory Type | Angle Bracket |
Product Type | Angle Bracket |
Compatible Brand | DynaLock |
Compatible Series | 2022/3002/3121C Devices |
Compatible Manufacturer Model Number | 2022, 3002, 3121C |
ANSI/BHMA Finish | Unfinished |
Description
Angle Bracket , Surface Mount, Length 22 In., Width 1 In., Height 1 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 28"W x 28"H (GVPRO28X2802SF)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4107-05 32D)
- ADAMS RITE Adams Rite 7200 Series Electric Strikes, 12 VDC Stainless Steel (7270-310-630-00)
- Dynalock Electric Strikes