Shop All Electric Strikes
Dynalock
Angle Bracket2000, 3000, 3101B Magnetic Locks
Mfr # 4711
Zoro # G1878180
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Material Aluminum
- Color Clear
- Type Surface Mount
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4711
- Zoro # G1878180
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 1-1/2 in |
Length | 11 in |
Width | 2 in |
Overall Width | 2 in |
Overall Height | 1 1/2 in |
Overall Length | 11 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Material | Aluminum |
Color | Clear |
Type | Surface Mount |
For Use With | 2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks |
Accessory Type | Angle Bracket |
Compatible Series | 2000/3000/3101C Devices |
Product Type | Angle Bracket |
Compatible Brand | DynaLock |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | 2000, 3000, 3101C |
Description
Angle Bracket , Surface Mount, Length 11 In., Width 2 In., Height 1-1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Oil Rubbed Bronze (FP4134U10B)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- HES Stackable Lip ExtensionHES 5000 Series (5104-1)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- Dynalock Electromagnetic Locking Systems