Shop All Electric Strikes
Dynalock
Angle Bracket2000, 3000, 3101B Magnetic Locks
Mfr # 4511
Zoro # G1878250
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Height 1 in
- Material Aluminum
- Length 11 in
- Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4511
- Zoro # G1878250
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 1 in |
Length | 11 in |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 11 in |
Overall Height | 1 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Material | Aluminum |
Type | Surface Mount |
For Use With | 2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks |
Color | Clear |
Accessory Type | Angle Bracket |
Compatible Manufacturer Model Number | 2000, 3000, 3101C |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 2000/3000/3101C Devices |
Product Type | Angle Bracket |
Compatible Brand | DynaLock |
Description
Angle Bracket , Surface Mount, Length 11 In., Width 1 In., Height 1 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KA)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C 630)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- BEA Round Mount Box, Plastic, Flush Mount (10BOX6RNDFM)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- Dynalock Electric Strikes