Shop All Electric Strikes
Dynalock
Angle Bracket, 1"H x 10-1/2"L x 1"W
Mfr # 4510
Zoro # G1878269
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Material Aluminum
- Height 1 in
- Type Surface Mount
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 4510
- Zoro # G1878269
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 1 in |
Width | 1 in |
Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Angle Bracket |
Finish | Brushed Aluminum |
Material | Aluminum |
Type | Surface Mount |
Color | Clear |
Accessory Type | Angle Bracket |
Product Type | Angle Bracket |
Compatible Series | 2511 |
Compatible Brand | DynaLock |
Compatible Manufacturer Model Number | 2511 |
ANSI/BHMA Finish | Unfinished |
Description
Angle Bracket , Surface Mount, Length 10-1/2 In., Width 1 In., Height 1 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 1-1/4 in 32 mm Length Matte Black Cabinet Knob (BP36758FB)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Set, 7/16 in. Steel Housing (2 Pack) (N 7263)
- KEYLESSFACTORY 2010-2019 GM / 4-Button Flip Key SHELL / PN20873622 / OHT01060512 (FKS-GM-FP6)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- ADAMS RITE Elec Stk, 24 VAC, Square FP, US19 (7140-540-335-00)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- Dynalock Electromagnetic Locking Systems