Shop All Push Button Switches
Dynalock
Adjust Delay Push Button
Mfr # 6290
Zoro # G0590086
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Push Button
- Color Gray
- Finish Brushed
- Standards NFPA 101 2003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 6290
- Zoro # G0590086
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Depth | 1 15/16 in |
Button Dia. | 1-5/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 1 15/16 in |
Overall Height | 4 1/2 in |
Description
Exit Push Button, Type Single Gang, Switch Action Push Button, Material Stainless Steel, Finish Brushed, Depth 1 15/16 in, Button Color Red, Color Gray, Button Dia. 1-5/8 in, Input Voltage 12V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101 2003, For Use With Magnetic Locks, Includes Plate, PN Switch, Features Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412201608C)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- HALEX Conduit Strap 3 Rigid 1 Hole (61130)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- Dynalock Push Button Switches