Shop All Electromagnetic Lock Activation Devices
Dynalock
Access Keypad, Steel, White, 6in. Hx2in. W
Mfr # 7350
Zoro # G1877919
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piezoelectric
- Switch Action Push Button
- Cylinder No
- Input Voltage 12 to 24V DC, 16 to 24V AC
- Amps AC 3A @30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalock
- MFR # 7350
- Zoro # G1877919
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 6 in |
Width | 2 in |
Overall Width | 2 in |
Overall Height | 6 in |
Description
Electromagnetic Access Keypad, Type Piezoelectric, Switch Action Push Button, Material Steel, Finish Unfinished, Height 6 in, Width 2 in, Button Color White, Color White, Input Voltage 12 to 24V DC, 16 to 24V AC, Amps AC 3A @ 30V DC, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, Standards IP65, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- JACKS IMPORTS Open End Snap Zinc Plated (232)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- SDC Exit Push Button, 1-3/4 in. W (463NU)
- Dynalock Electromagnetic Locking Systems