Shop All Electromagnetic Lock Activation Devices
Dynalock
Access Keypad, Plastic, Blue, 6in. Hx2in. W
Mfr # 7450
Zoro # G1877891
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stand Alone Digital Keypad
- Switch Action Push Button
- Standards IP65
- Amps AC 3A @30V DC
- Max. User Codes 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 7450
- Zoro # G1877891
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 6 in |
Width | 2 in |
Depth | 1.7" |
Overall Height | 5 5/16 in |
Overall Width | 1 3/4 in |
Overall Depth | 1 1/8 in |
Description
Electromagnetic Access Keypad, Type Stand Alone Digital Keypad, Switch Action Push Button, Material Plastic, Finish Polycarbonate, Height 6 in, Width 2 in, Button Color Blue, Color Blue, Input Voltage 12 to 24V DC, 16 to 24V AC, Amps AC 3A @ 30V DC, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, Standards IP65, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN WHITE WALL DOOR STOP (852093)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Chrome (1701CPSBC)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- BEA Stainless Steel Dual Plate, Round, 6in. (10PBRLL)
- Dynalock Electromagnetic Locking Systems