Shop All Welding Parts
Dynaflux
Water-based Anti-Spatter, Size: 16 oz
Mfr # 400-16
Zoro # G011636936
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaflux
- MFR # 400-16
- Zoro # G011636936
- Country of Origin Unknown
- Category Welding Parts
Description
Enviro Spat is a superior water based anti-spatter. A safe and environmentally friendly alternative to solvent based anti-spatter. Prevents weld spatter from adhering to M.I.G. gun nozzles, contact tips and related accessories. Allows for pre-heat and higher temperature applications. Oversized nozzle allows for product use without glove removal. Paint compatible. Recommended for water based paints. Easily removed with water rinse. Contains no chlorinated solvents, fluorocarbons, silicones or hydrocarbon compounds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- RADNOR Contact Tip, 0.035, Tregaskiss, HD, PK25 (RAD64002844)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- BLUE DEMON Aluminum Welding Wire, 3/64"x16lb, Spool (ER5554-047-16)
- DYNAFLUX Anti-Spatter, Size: 16 oz (200-16)
- DYNAFLUX Crack Check Nuclear Penetrant Inspection, Type: Developer - Form D, Size: 16 oz (DF315-16)
- DYNAFLUX Crack Check Non-flammable Penetrant Inspection, Type: Cleaner - Class 1, Size: 16 oz (CNF315-16)
- DYNAFLUX Crack Check Nuclear Penetrant Inspection, Type: Cleaner - Class 2, Size: 16 oz (CF315-16)
- TWECO Conduit Liner, Up to 0.045 Inch, 15 ft L (1440-1907)
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-725-M12P)
- RELIANCE WATER HEATERS HC PIPE NIPPLES 2PK (100108410)
- Dynaflux Welding Parts