Shop All Exercise Equipment
Dynaflex
Dynaflex 370950 Pro Gyro
Mfr # 370950
Zoro # G003712754
product price: $40.69
/ea
$40.69
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
- Brand Dynaflex
- MFR # 370950
- Zoro # G003712754
- UPC # 715671000142
- Country of Origin China
- Category Exercise Equipment
Description
Dynaflex Pro strengthens your wrists, forearms, etc. Designed with a high performance rotor, which can reach speeds up to 13,000 rpm's and puts out 38 lbs. of torque, it aids in the prevention of repetitive strain injuries and carpel tunnel syndrome. It improves coordination while building strength. Weighs 9 oz. Made in the USA. The Pro Plus comes with a removable top cap, which allows the insertion of the optional speed meter. When attached to the Pro Plus, the speed meter gives the user the option to have 3 separate working programs through the digital functions: measures the user's current speed, user's highest rpms, and maximum revolutions of the gyro.
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
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- CARGILL Rock Salt Wintermelt 10Lb (100046857)
- SPYKER SPREADERS 50lb Side Deflector Kit for P20 (1008211)
- E-Z-GO Clear Flat Windshield Kit for TXT (75524G01)
- DYNAFLEX Dynaflex 370965 Dynagrip Stress Squeeze Grip Ball; Green (370965)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex-Free Exercise Band, Green, 50 Yard Roll/Box (10-1197)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- KNAPE & VOGT Knape & Vogt 20in. White Heavy Duty Shelf Brackets 208WH500 (29274122454)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5831-1 Spectra 360 Electrode Gel; 8.5 oz Tube - Each (50-5831-1)
- Dynaflex Exercise Equipment