Shop All Caulks & Sealants
Dynaflex 230
DAP Almond Silicone Door Trim and Window Sealant 10.1 oz
Mfr # 18288
Zoro # G105310858
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaflex 230
- MFR # 18288
- Zoro # G105310858
- UPC # 70798183063
- Country of Origin United States
- Category Caulks & Sealants
Description
Dap Dynaflex 230 delivers a Silicone Tough latex formulation for outstanding exterior performance against the elements. Developed for flexibility and crack proof performance this sealant endures expansion and contraction without cracking or losing its seal. The paintable durable sealant can fill gaps up to 1 inch wide and the cured sealant is mold and mildew resistant. It has excellent adhesion to a wide range of building materials including wood MDF PVC polystyrene and composite trim board. Easy to gun out tools smoothly and can be cleaned up with soap and water. Interior/exterior use. Meets ASTM Specification C920 Class 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- HENKEL 10OZ PL Roof Sealant (1618181)
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- 3M Masking Tape, Black, 48mm x 55m, PK24 (2510)
- DYNAFLEX 230 DAP Brown Silicone Door Trim and Window Sealant 10.1 oz (18418)
- DYNAFLEX 230 DAP Clear Elastomeric Door Trim and Window Sealant 10.1 oz (18304)
- DYNAFLEX 230 DAP White Elastomeric Door/Siding/ Window Sealant 10.1 oz (18275)
- DYNAFLEX 230 DAP Gray Silicone Door Trim and Window Sealant 10.1 oz (18286)
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- ALEX PLUS DAP White Acrylic All Purpose Caulk 5.5 oz (18128)
- HOMAX 2406 Caulk Tip And Cap (700107)
- Dynaflex 230 Caulks & Sealants