Shop All Air Sanders, Buffers & Polishers
Dynabrade
Wet Dynorbital Supreme R.O.S. 5In
Mfr # 57572
Zoro # G1155981
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.24 HP
- Pad Size 5"
- Free Speed 10,000 rpm
- Overall Length 6-1/2"
- Includes Mfr. No. 54325 Non Vacuum Hook Face, Short Nap, 3/8" Thick Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57572
- Zoro # G1155981
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 6-1/2" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Details
Item | Wet Dynorbital Supreme Random Orbital Sander |
HP | 0.24 HP |
Free Speed | 10,000 rpm |
Includes | Mfr. No. 54325 Non Vacuum Hook Face, Short Nap, 3/8" Thick Sanding Pad |
Description
Wet Dynorbital Supreme R.O.S. 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs (8307)
- KRAFT TOOL Carbon Steel Pool Trowel, 22"x4 (CF441)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- DYNABRADE Air Buffer, 5 In. Pad, 3200 rpm (51430)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- Dynabrade Air Sanders, Buffers & Polishers